Dummy Fuse, 1 to 30A Amp Range, H, R UL Class
- Mfr # NTN-R-30
- Zoro # G204426849
product price:Â
$
38.29
/ea
Sold in multiples of 10 for
$382.90
Key Features
Amp Range
1 to 30A
Width
0.59375 in
Accessory Type
Dummy Fuse
Length
1-27/32 in
Height
0.59375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NTN-R-30
- Zoro #
- G204426849
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 0.59375 in
- Length
- 1-27/32 in
- Height
- 0.59375 in
- Size
- 1 27/32 in L x 19/32 in W x 19/32 in H
- Bottle Size
- 1 27/32 in L x 19/32 in W x 19/32 in H
- Size - Alpha
- 1 27/32 in L x 19/32 in W x 19/32 in H
Details
- Item
- Dummy Fuse
- Amp Range
- 1 to 30A
- Accessory Type
- Dummy Fuse
- Standards
- RoHS Compliant
- For Use With
- Class R/H
- Visual Indication
- Non-Indicating
- Series
- NTN
- Fuse UL Class
- H, R
- For Fuse Class
- H, R
- Max. Amps
- 30 A
- Compatible Product Type
- Class R/H Fuses Up to 30A
Description
Dummy Fuse, Series NTN, For Use With Class R/H, Size 1 27/32 in L x 19/32 in W x 19/32 in H, Features Not Applicable, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.