Zoro Homepage

DummyFuseforall10x38mmfuse

  • Mfr # NNB

  • Zoro # G6474222


product price: $46.79
/ea
Sold in multiples of 10 for $467.90

Key Features

Series
NNB
Body Style
Cylindrical
Diameter
13/32 in
Length
1-1/2 in
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNB
Zoro #
G6474222
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Size
0.37 in L x 1.46 in H x 0.37 in W

Details

Series
NNB
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse
Standards
RoHS
Weight
0.5 lb
Accessory Type
Dummy Fuse
Compatible Product Type
10 mm x 38 mm Fuses

Description

Dummy Fuse, Size 0.37 in L x 1.46 in H x 0.37 in W, Features Not Applicable, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.