Zoro Homepage

Eaton Cooper-Bussman BP-MB-15 15 A Plug Type Circuit Breaker

  • Mfr # EA311721

  • Zoro # G809834384


product price: $36.39
/ea

Key Features

Amps
15A
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Plug In
Width
5-1/2 in
Depth
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA311721
Zoro #
G809834384
UPC #
758218563496
Country of Origin
China

Dimensions

Width
5-1/2 in
Depth
2-3/4 in
Height
1-1/4 in

Details

Item
Circuit Breaker
Amps
15A
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Plug In
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.