Zoro Homepage

Electronic Fuse, 250V AC Volt Rating, Ferrule

  • Mfr # 6194229

  • Zoro # G004047923


product price: $25.15
/ea

Key Features

Voltage Rating
250V AC
Connector Type
Ferrule
Max. Amps
1A
Body Material
Glass
Fits Fuse Block Style
Non-Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6194229
Zoro #
G004047923
UPC #
-
Country of Origin
China

Details

Item
Electronic Fuse
Voltage Rating
250V AC
Connector Type
Ferrule
Max. Amps
1A
Body Material
Glass
Fits Fuse Block Style
Non-Rejection
Max. Voltage
250V AC

Description

Features
  • Voltage rating - 250 vac.
  • Amperage rating - 1a.
  • Material - Glass.
  • Terminal - Ferrule.
  • Body style - Non-rejection cylindrical.
  • Element - Single.
  • Usage - For electronic circuits.
  • Original electronic glass tube fuse.
  • Fast acting for maximum protection.
  • Wide amp/volt ratings allow versatility of protecting electronic circuits.
  • Glass tube, nickel plated brass end cap construction.
  • Dimension - 2.25 x 2.9 x 4.9 in.
  • Item weight - .02 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.