Zoro Homepage
This item is Discontinued.
No Product Image Available

Fast Acting, 25 A, Non Indicating (Discontinued)

  • Mfr # BK-ATC-25
  • Zoro # G706130725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-ATC-25
Zoro #
G706130725
UPC #
-
Country of Origin
Japan

Dimensions

Length
0.76 in
Fuse Size
0.76 in L x 0.207 in W x 0.752 in H

Details

Speed
Fast Acting
Amps
25 A
DC Voltage Rating
32V DC
Visual Indication
Non Indicating
Interrupt Rating
1 kAIC
Body Material
Plastic
Weight
0.003 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.