Disconnect Switches, 0 to 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug
Mfr # CCP2-3-30CF
Zoro # G4379566
product price: $205.84
/ea
Free Shipping & Returns
Key Features
Amp Range
0 to 30A
Voltage Rating
600V AC
Number of Poles
3
Connector Type
Box Lug
Fits Fuse Type
Class J Fuse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCP2-3-30CF
Zoro #
G4379566
UPC #
51712709262
Country of Origin
China
Dimensions
Max. Wire Size
4 AWG
Width
3 in
Min. Wire Size
18 AWG
Depth
4.50"
Height
3 in
Length
4-1/2 in
For Fuse Size
1-7/8 in L x 3/4 in W x 1 in dia
Overall Length
4.5 in
Overall Width
3 in
Overall Height
3.3 in
Wire Size - Maximum
4 AWG
Wire Size - Minimum
18 AWG
For Fuse Width
3/4 in
For Fuse Length
1 7/8 in
Description
Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 3, 600V AC, For Fuse Size 1-7/8 in L x 3/4 in W x 1 in D, Compatible Fuse Series TCF, Series CCP, Non-Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Connector Type Box Lug, Height 3 in, Width 3 in, Standards CE, CSA, cULus, IEC, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.