Zoro Homepage

Forklift Limiter Fuse, ACK Series, 80A, Time-Delay, Not Rated, Bolt-On

  • Mfr # ACK-80

  • Zoro # G0082422


product price: $83.95
/ea
Sold in multiples of 10 for $839.50
Free Shipping & Returns

Key Features

Series
ACK
Speed
Time-Delay
AC Voltage Rating
Not Rated
DC Voltage Rating
130V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK-80
Zoro #
G0082422
UPC #
051712701365
Country of Origin
Mexico

Dimensions

Diameter
1-1/8 in
Length
3-1/2 in
Overall Diameter
1 1/8 in
Overall Length
3 1/2 in

Details

Item
Forklift Limiter Fuse
Series
ACK
Amps
80A
Speed
Time-Delay
AC Voltage Rating
Not Rated
DC Voltage Rating
130V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 130V DC
Body Material
Paper
Equivalent Brand and Series
Bussmann ACK, Littelfuse CCK, Mersen ACK
Equivalent Series
ACK, CCK
Fits Fuse Block Style
Non-Rejection
Element
Dual
Standards
UL Recognized, JFHR2, E56412
Interrupt Rating - DC
10 kA
Current
80 A

Description

Forklift Limiter Fuse, 80 A, Not Applicable, 130 V DC, ACK Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 10kA at 130V DC, Fuse Size 3-1/2 in L x 1-1/8 in dia, Length 3 1/2 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/8 in, Equivalent Brand and Series Bussmann ACK, Littelfuse CCK, Mersen ACK, Equivalent Series ACK, CCK, Body Material Cardboard, Dual Element, Standards E56412, JFHR2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.