Zoro Homepage

Forklift Limiter Fuse, ACL Series, 60A, Time-Delay, Not Rated, Bolt-On

  • Mfr # ACL-60

  • Zoro # G0125061


product price: $61.99
/ea
Sold in multiples of 10 for $619.90

Key Features

Series
ACL
Speed
Time-Delay
AC Voltage Rating
Not Rated
DC Voltage Rating
72V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACL-60
Zoro #
G0125061
UPC #
051712701549
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
2-1/2 in
Overall Diameter
9/16 in
Overall Length
2 1/2 in

Details

Item
Forklift Limiter Fuse
Series
ACL
Amps
60A
Speed
Time-Delay
AC Voltage Rating
Not Rated
DC Voltage Rating
72V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Body Material
Paper
Equivalent Brand and Series
Bussmann ACL, Littelfuse CCL, Mersen ACL
Equivalent Series
ACL, CCL
Fits Fuse Block Style
Non-Rejection
Standards
UL Listed
Element
Single
Weight
0.6 lb
Mounting
Stud
Current
60 A
Interrupt Rating - DC
10 kA

Description

Forklift Limiter Fuse, 60 A, Not Applicable, 72 V DC, ACL Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Fuse Size 2-1/2 in L x 9/16 in dia, Length 2 1/2 in, Width Not Applicable, Depth Not Applicable, Diameter 9/16 in, Equivalent Brand and Series Bussmann ACL, Littelfuse CCL, Mersen ACL, Equivalent Series ACL, CCL, Body Material Cardboard, Single Element, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.