Forklift Limiter Fuse, ALS Series, 225A, Time-Delay, Not Rated, Bolt-On
Mfr # ALS-225B
Zoro # G6601362
product price: $39.89
/eaKey Features
Series
ALS
Speed
Time-Delay
AC Voltage Rating
Not Rated
DC Voltage Rating
48V DC
Body Style
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALS-225B
Zoro #
G6601362
UPC #
051712395564
Country of Origin
Mexico
Dimensions
Length
3-3/4"
Overall Length
3 3/4 in
Overall Diameter
1 1/16 in
Diameter
1-1/16 in
Details
Item
Forklift Limiter Fuse
Series
ALS
Amps
225A
Speed
Time-Delay
AC Voltage Rating
Not Rated
DC Voltage Rating
48V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
5kA at 48V DC
Body Material
Paper
Equivalent Brand and Series
Bussmann ALS, Mersen ALS
Equivalent Series
ALS
Fits Fuse Block Style
Non-Rejection
Standards
UL Recognized, JFHR2, E56412
Element
Single
Current
225 A
Interrupt Rating - DC
5 kA
Description
Forklift Limiter Fuse, 225 A, Not Applicable, 48 V DC, ALS Series, Non-Indicating, General Purpose, Body Style Bolt-On, Non-Rejection, Interrupt Rating 5kA at 48V DC, Fuse Size 3-3/4 in L x 1-1/16 in dia, Length 3 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann ALS, Mersen ALS, Equivalent Series ALS, Body Material Cardboard, Single Element, Standards E56412, JFHR2, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.