Ceramic Fuse, 0.50A, 10kA at 125V AC, 10kA at 125V DC, 35A at 250V AC, 5 PK
Mfr # ABC-1/2-R
Zoro # G1450732
product price: $15.15
/pk 5, $3.03/eaKey Features
Series
ABC
Speed
Fast-Acting
Amps
0.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABC-1/2-R
Zoro #
G1450732
UPC #
051712646130
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Length (Straight Wireway)
1 1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in
Description
Fuse, 0.5 A, 250 V AC, 125 V DC, ABC Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 10kA at 125V DC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.