Fuse, 15 A, 600 VAC, 170 VDC, 100 kA Interrupt, Melamine Body, AG, Low Voltage
- Mfr # SC-15
- Zoro # G125009008
product price:Â
$
10.39
/ea
Sold in multiples of 10 for
$103.90
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
- SC-15
- Zoro #
- G125009008
- UPC #
- 51712250153
- Country of Origin
- Mexico
Description
They have a minimum 300 V rating and are available up to 60 A. All SC fuses are 13/32 in Dia with varying lengths to provide a rejection feature that helps prevent over fusing (installing a 30 A fuse in a 20 A circuit). One half to 6 A SC fuses are fast-acting, while 7 to 60 A SC fuses are time-delay to permit temporary overloads to pass without nuisance openings.