Shop EATON BUSSMANN

Midget Fuse, Fast-Acting, 35A, 600V AC, Non-Indicating, 100kA at 600V AC

  • Mfr # KTK-35
  • Zoro # G1167092

product price: 
$
26.15
/ea

Key Features

Series
KTK
Speed
Fast-Acting
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTK-35
Zoro #
G1167092
UPC #
051712420310
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in
Wire Rope Length
1 1/2 in

Details

Series
KTK
Speed
Fast-Acting
Amps
35A
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann KTK, Littelfuse KLK, Mersen ATM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG
Item
Midget Fuse
Element
Single
Standards
CE, CSA, UL Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Class
Midget
Rejection / Nonrejection
Nonrejection
Equivalent Series
ATM, KLK, KTK
Weight
0.19 lb
Interrupt Rating - AC
100 kA
Current
35 A

Description

Fuse, 35 A, 600 V AC, Not Applicable, Class Midget, KTK Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Melamine, Single Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.