CAD
Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK
- Mfr # BP/AGC-2-RP
- Zoro # G805946265
CAD Available
product price:
$
3.19
/pk of 5, $0.64/ea
Sold in multiples of 5 pks for
$15.95
Key Features
CAD Drawing
Series
AGC
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP/AGC-2-RP
- Zoro #
- G805946265
- UPC #
- 51712175654
- Country of Origin
- United States
- CAD Available
- Yes
- Series
- AGC
- Speed
- Fast-Acting
- Amps
- 2A
- AC Voltage Rating
- 250V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 100A at 250V AC, 10kA at 125V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Fits Fuse Block Style
- Nonrejection
- Item
- Glass Fuse
Dimensions
- Diameter
- 1/4 in
- Length
- 1-1/4 in
Description
The Bussmann AGC series 2 amp fast-act electronic fuses (5-pack) are intended for use in electronic-circuit applications, such as electronic products and appliances that require a fast-acting fuse. The CSA- and UL-listed fuses are 1/4 in. W x 1-1/4 in. L with nickel-plated-brass end caps and a glass-tube construction.
- • Fast acting fuse for safeguarding your appliances
- • Nickel-plated-brass end caps and glass body to sustain charge
- • Wide amp/volt ratings allow versatility of protecting electronic circuits
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.