Zoro Homepage

Fuse Accessories

  • Mfr # KTN-R-225

  • Zoro # G414830443


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Series
KTN-R
Max. Amps
225 A
Fuse Type
Class RK1
Features
Fast Acting
Length
8.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTN-R-225
Zoro #
G414830443
UPC #
5171240721
Country of Origin
Mexico

Dimensions

Length
8.63 in

Details

Series
KTN-R
Max. Amps
225 A
Fuse Type
Class RK1
Features
Fast Acting
Standards
UL, CSA C22.2, CE

Description

8.63in L, 250 VAC/VDC, 225 A, 200/100 kA Interrupt Rating, Blade Terminal, Class RK1, Current Limiting, Non-Indicating, Fast Acting Fuse 1 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.