Zoro Homepage

Fuse Accessories

  • Mfr # KTS-R-400

  • Zoro # G714830457


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
400 A
Fuse Type
Class RK1
Features
Fast Acting
Length
11.63 in
Standards
UL, CSA C22.2, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTS-R-400
Zoro #
G714830457
UPC #
5171241725
Country of Origin
Mexico

Dimensions

Length
11.63 in

Details

Max. Amps
400 A
Fuse Type
Class RK1
Features
Fast Acting
Standards
UL, CSA C22.2, CE
Series
KTS-R

Description

2in x 11.63in, 600 VAC, 400 A, 200 kA Interrupt Rating, Blade Terminal, Class RK1, Current Limiting, Non-Indicating, Single Element, Fast Acting Fuse 1 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.