Zoro Homepage

Fuse Adapter, 125V AC Volt Rating, Plug Fuse Fuse Type

  • Mfr # BP/SA-15

  • Zoro # G008233513


product price: $13.95
/ea
Sold in multiples of 5 for $69.75

Key Features

Voltage Rating
125V AC
Fits Fuse Type
Plug Fuse
DC Voltage Rating
Not Rated
Fits Fuse Block Style
Rejection
Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SA-15
Zoro #
G008233513
UPC #
51712102704
Country of Origin
Mexico

Details

Item
Fuse Adapter
Voltage Rating
125V AC
Fits Fuse Type
Plug Fuse
DC Voltage Rating
Not Rated
Fits Fuse Block Style
Rejection
Amps
15A
Brand
EATON BUSSMANN
Max. Amps
15A
Max. Voltage
125V AC

Description

3 Pack, 15A, Type S Fuse Adapter, Dimensions183L x 0917W x 0417H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.