Zoro Homepage

Fuse Adapter, 125V AC Volt Rating, Plug Fuse Fuse Type

  • Mfr # BP/SA-20

  • Zoro # G608233425


product price: $16.45
/ea

Key Features

Voltage Rating
125V AC
Fits Fuse Type
Plug Fuse
Amps
20A
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SA-20
Zoro #
G608233425
UPC #
51712102711
Country of Origin
Mexico

Details

Item
Fuse Adapter
Voltage Rating
125V AC
Fits Fuse Type
Plug Fuse
Amps
20A
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Brand
EATON BUSSMANN
Max. Voltage
125V AC
Max. Amps
20A

Description

3 Pack, 20A, Type S Fuse Adapter, Dimensions183L x 0917W x 0417H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.