Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Bussmann Fuse Block, 1 Poles, Box J60100-1CR

Fuse Block, 1 Poles, Box (Discontinued)

  • Mfr # J60100-1CR
  • Zoro # G0801412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60100-1CR
Zoro #
G0801412
UPC #
051712617024
Country of Origin
Unknown

Dimensions

Width
1.7"
Length
4.01"
Wire Size
8 to 1/O Cu/Al
Length (Straight Wireway)
4.01 in

Details

Item
Fuse Block
Number of Poles
1
Connector Type
Box
Mounting Style
Bolt Down
Fuse Block Design
Open
Standards
UL, CSA
Fuse Holder Code
AB

Description

Fuse Block, Number of Poles 1, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box, Width 1.7 in, Length 4.01 in, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.