Zoro Homepage
This item is Discontinued.
Eaton Bussmann Fuse Block, 3 Poles, Box H60200-3CR

Fuse Block, 3 Poles, Box (Discontinued)

  • Mfr # H60200-3CR
  • Zoro # G0533407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H60200-3CR
Zoro #
G0533407
UPC #
051712553056
Country of Origin
Mexico

Dimensions

Width
9"
Length
9.63"
Wire Size
#6 to 250 kcmil Cu/Al
Length (Straight Wireway)
9.63 in

Details

Item
Fuse Block
Number of Poles
3
Connector Type
Box
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Holder Code
S
Standards
UL, CSA

Description

Fuse Block, Number of Poles 3, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box, Width 9 in, Length 9.63 in, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.