Open Fuse Block, CC UL Class, 600V AC/DC Volt Rating, 3 Poles, Quick Connect

  • Mfr # BCM603-3PQ

  • Zoro # G4821866


product price: $38.88
/ea

Key Features

UL Class
CC
Series
BCM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM603-3PQ
Zoro #
G4821866
UPC #
051712486743
Country of Origin
Mexico

Dimensions

Height
1.30 in
Length
3 in
Width
2.40 in
For Fuse Size
1-1/2 in L x 13/32 in dia
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Overall Height
1.3 in
Wire Size - Maximum
10 AWG
Wire Size - Minimum
18 AWG
Overall Width
2.4 in
Overall Length
3 in
Wire Size
18 to 10 AWG

Details

Item
Open Fuse Block
UL Class
CC
Series
BCM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Industrial
Standards
CE, CSA Certified, UL Listed
Features
Optional Cover and Indication
For Fuse Series
FNQ-R, KTK-R, LP-CC
Fits Fuse Type
Class CC
Wire Range
18 AWG to 10 AWG
Weight
.212 lb
Fits Fuse Block Style
Rejection
Current - Minimum
0 A
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Series BCM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Quick Connect, Height 1.3 in, Width 2.4 in, Length 3 in, Features Optional Cover and Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.