Open Fuse Block, CC UL Class, 600V AC/DC Volt Rating, 2 Poles, Quick Connect

  • Mfr # BCM603-2SQ

  • Zoro # G4821875


product price:  $25.34
/ea

Key Features

UL Class
CC
Series
BCM
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCM603-2SQ
Zoro #
G4821875
UPC #
051712486385
Country of Origin
Mexico

Dimensions

Width
1.60 in
Height
1.30 in
Length
3 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Wire Size - Minimum
18 AWG
Overall Width
1.6 in
Overall Length
3 in
Wire Size - Maximum
10 AWG
For Fuse Diameter
13/32 in
Overall Height
1.3 in
For Fuse Length
1 1/2 in
Wire Size
18 to 10 AWG

Details

Item
Open Fuse Block
UL Class
CC
Series
BCM
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
For Fuse Series
FNQ-R, KTK-R, LP-CC
Fuse Type
Industrial
Features
Optional Cover and Indication
Standards
CE, CSA Certified, UL Listed
Wire Range
18 AWG to 10 AWG
Fits Fuse Type
Class CC
Weight
.1 lb
Fits Fuse Block Style
Rejection
AC Voltage Rating
600 V AC
Current - Minimum
0 A
DC Voltage Rating
600 V DC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Series BCM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Quick Connect, Screw, Height 1.3 in, Width 1.6 in, Length 3 in, Features Optional Cover and Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.