Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, H; K5 UL Class, 250V AC/DC Volt Rating, 1 Poles, Pressure Plate

  • Mfr # HM25030-1PR

  • Zoro # G0464269


product price: $17.99
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM25030-1PR
Zoro #
G0464269
UPC #
051712512749
Country of Origin
Mexico

Dimensions

Height
2 in
Length
3.20 in
Width
1 in
For Fuse Size
2 in L x 9/16 in dia
Overall Height
2 in
Wire Size - Minimum
18 AWG
Overall Width
1 in
Overall Length
3.2 in
For Fuse Diameter
9/16 in
For Fuse Length
2 in
Wire Size - Maximum
10 AWG
Wire Size
18 to 10 AWG
Body Height
2 in

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Industrial
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
For Fuse Series
NON
Fuse Holder Code
H
Wire Range
18 AWG to 10 AWG
Fits Fuse Type
Class H, Class K5
Weight
.8 LB
Short Circuit Current (KA)
10kA
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
250 V AC
DC Voltage Rating
125 V DC
Current - Minimum
0 A
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 1, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2 in, Width 1 in, Length 3.2 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.