Eaton Bussmann

Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating


product price: $15.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class H; K
  • Amp Range 0 to 30A
  • Voltage Rating 250V AC/DC
  • Mounting Style Snap-On
  • Visual Indication Non-Indicating
See all product information

Product Information

Dimensions

Length 1 in
Width 2 in
Height 3.90 in

Details

Item Open Fuse Block Cover
UL Class H; K
Amp Range 0 to 30A
Voltage Rating 250V AC/DC
Mounting Style Snap-On
Visual Indication Non-Indicating
Fuse Block Design Covered
Standards CSA Certified, REACH, RoHS, UL Listed
For Fuse Class H, K
For Use With Most Brands of Fuse Blocks
Fuse UL Class H, K
Weight .2 LB
Max. Voltage 250V AC/DC
Max. Amps 30A

Description

CVR Fuse Block Covers, 0 to 30 A, 250V AC, For Fuse Class H, RK5 and RK1, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 1.0 in, Width 2.0 in, Height 3.9 in, Standards CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.