Zoro Homepage

Open Fuse Block, J UL Class, 600V AC/DC Volt Rating, 1 Poles, Pressure Plate

  • Mfr # JM60030-1PR

  • Zoro # G0464339


product price: $38.29
/ea

Key Features

UL Class
J
Series
JM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM60030-1PR
Zoro #
G0464339
UPC #
051712514606
Country of Origin
Mexico

Dimensions

Height
2.30 in
Length
3.40 in
Width
1.10 in
For Fuse Size
2-1/4 in L x 13/16 in dia
Wire Size - Maximum
10 AWG
For Fuse Diameter
13/16 in
Overall Length
3.4 in
Overall Width
1.1 in
For Fuse Length
2 1/4 in
Overall Height
2.3 in
Wire Size - Minimum
18 AWG
Wire Size
18 to 10 AWG

Details

Item
Open Fuse Block
UL Class
J
Series
JM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Industrial
For Fuse Series
LPJ, JKS, DFJ
Wire Range
18 AWG to 10 AWG
Fits Fuse Type
Class J
Weight
.1 LB
Short Circuit Current (KA)
200kA
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Current - Maximum
30 A
DC Voltage Rating
300 V DC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 2 1/4 in L x 13/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2.3 in, Width 1.1 in, Length 3.4 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.