Zoro Homepage

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # HM60030-2CR

  • Zoro # G0464208


product price: $55.25
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60030-2CR
Zoro #
G0464208
UPC #
051712511469
Country of Origin
Mexico

Dimensions

Height
2.30 in
Length
7 in
Width
2.40 in
For Fuse Size
5 in L x 13/16 in dia
Wire Size - Minimum
14 AWG
For Fuse Diameter
13/16 in
Overall Length
7 in
Overall Width
2.4 in
For Fuse Length
5 in
Overall Height
2.3 in
Wire Size - Maximum
2 AWG
Wire Size
14 to 2 AWG

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 2, 600V AC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.3 in, Width 2.4 in, Length 7 in, Spring Reinforced Clip Yes, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.