Zoro Homepage

Open Fuse Block, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Screw

  • Mfr # HM25030-1SR

  • Zoro # G0464156


product price: $20.05
/ea

Key Features

UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM25030-1SR
Zoro #
G0464156
UPC #
051712512718
Country of Origin
Mexico

Dimensions

Height
2 in
Length
3.20 in
Width
1 in
For Fuse Size
2 in L x 9/16 in dia
Overall Length
3.2 in
For Fuse Length
2 in
Wire Size - Minimum
18 AWG
Wire Size - Maximum
10 AWG
For Fuse Diameter
9/16 in
Overall Height
2 in
Overall Width
1 in
Wire Size
18 to 10 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
HM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
H
For Fuse Series
NON
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Industrial
Fits Fuse Type
Class H, Class K5
Wire Range
18 AWG to 10 AWG
Short Circuit Current (KA)
10kA
Weight
.8 LB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
125 V DC
Current - Minimum
0 A
AC Voltage Rating
250 V AC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 1, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series HM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Screw, Height 2 in, Width 1 in, Length 3.2 in, Spring Reinforced Clip Yes, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.