Zoro Homepage

Open Fuse Block, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 2 Poles, Pressure Plate

  • Mfr # RM25030-2PR

  • Zoro # G0464670


product price: $42.19
/ea

Key Features

UL Class
R
Series
RM
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM25030-2PR
Zoro #
G0464670
UPC #
051712511254
Country of Origin
Mexico

Dimensions

Height
2 in
Width
2 in
Length
3.20 in
For Fuse Size
2 in L x 9/16 in dia
Wire Size - Minimum
18 AWG
Overall Width
2 in
Wire Size - Maximum
10 AWG
Overall Height
2 in
For Fuse Length
2 in
For Fuse Diameter
9/16 in
Overall Length
3.2 in
Wire Size
18 to 10 AWG

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 2, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2 in, Width 2 in, Length 3.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.