Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect

  • Mfr # BMM603-1SQ

  • Zoro # G0464506


product price: $10.79
/ea

Key Features

Series
BMM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMM603-1SQ
Zoro #
G0464506
UPC #
051712486446
Country of Origin
Mexico

Dimensions

Height
1.30 in
Width
0.80 in
Length
3 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Wire Size - Minimum
18 AWG
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Overall Width
0.8 in
Wire Size - Maximum
10 AWG
Overall Height
1.3 in
Overall Length
3 in
Wire Size
18 to 10 AWG

Details

Item
Open Fuse Block
Series
BMM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type
Midget
For Fuse Series
AGU, BAF, BAN, BBS, FNA, FNM, FNQ, KTK, KLM
Fits Fuse Type
Midget
Wire Range
18 AWG to 10 AWG
Short Circuit Current (KA)
200kA
Weight
.065 LB
Fits Fuse Block Style
Non-Rejection
Current - Minimum
0 A
DC Voltage Rating
300 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series BMM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Quick Connect, Screw, Height 1.3 in, Width 0.8 in, Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.