Eaton Bussmann

Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating


product price: $36.33
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class CC
  • Series BCM
  • Number of Poles 3
  • Amp Range 30A
  • Voltage Rating 600V AC/DC
See all product information

Product Information

Dimensions

Width 2.40 in
Length 3 in
Height 1.30 in
For Fuse Size 1-1/2 in L x 13/32 in dia

Details

Item Open Fuse Block
UL Class CC
Series BCM
Number of Poles 3
Amp Range 30A
Voltage Rating 600V AC/DC
Connector Type Pressure Plate
Mounting Style Bolt-Down; DIN Rail
Visual Indication Non-Indicating
Wire Range 18 AWG to 10 AWG
Fuse Block Design Open
Body Material Thermoplastic
Fuse Type Industrial
For Fuse Series FNQ-R, KTK-R, LP-CC
Standards CE, CSA Certified, REACH, RoHS, UL Listed
Fuse UL Class CC
Fits Fuse Type Class CC Fuse
For Fuse Class CC
Max. Voltage 600V AC/DC
Max. Amps 30A
Fits Fuse Block Style Rejection

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Series BCM, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 1.3 in, Width 2.4 in, Length 3 in, Standards CE, CSA Certified, REACH, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.