Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # BMM603-3C

  • Zoro # G4821820


product price: $79.06
/ea
Free Shipping & Returns

Key Features

Series
BMM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMM603-3C
Zoro #
G4821820
UPC #
051712486507
Country of Origin
Mexico

Dimensions

Height
1.30 in
Width
2.40 in
Length
3 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Height
1.3 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
2 AWG
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Overall Length
3 in
Overall Width
2.4 in
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
Series
BMM
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Optional Cover and Indication
Standards
CE, CSA Certified, UL Listed
For Fuse Series
AGU, BAF, BAN, BBS, FNA, FNM, FNQ, KTK, KLM
Fuse Type
Midget
Wire Range
14 AWG to 2 AWG
Fits Fuse Type
Midget
Short Circuit Current (KA)
200 kA
Weight
.1 lb
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Current - Maximum
30 A
Current - Minimum
0 A
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series BMM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 1.3 in, Width 2.4 in, Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.