Eaton Bussmann

Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating


product price: $109.53
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class CC
  • Series CHCC
  • Number of Poles 3
  • Amp Range 0 to 30A
  • Voltage Rating 600V AC/DC
See all product information

Product Information

Dimensions

Width 2.06 in
Length 2.44 in
Height 2.06 in
For Fuse Size 1-1/2 in L x 13/32 in dia

Details

Item Finger Safe Fuse Block
UL Class CC
Series CHCC
Number of Poles 3
Amp Range 0 to 30A
Voltage Rating 600V AC/DC
Connector Type Box Lug; Clamp
Mounting Style DIN-Rail
Visual Indication Indicating
Wire Range 18 AWG to 4 AWG
Fuse Block Design Finger-Safe
Body Material Thermoplastic
For Fuse Series FNQ-R, KTK-R, LP-CC
Fuse Holder Code W
Standards UL Listed
Fuse Type Industrial
Fuse UL Class CC
Includes Auxiliary Contact No
Includes Communication Feature No
Fits Fuse Block Style Nonrejection
Max. Voltage 600V AC/DC
Max. Amps 30A
For Fuse Class CC

Description

Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Clamp/Spade Lug, Amp Range 0 to 30 A, Fits Fuse Type Class CC, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.06 in, Length 2.44 in, Mounting Style DIN Rail, Number of Poles 3, Standards UL Listed, Visual Indication Indicating, Voltage Rating 600V AC/300V DC, Width 2.06 in, Wire Range 18 to 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.