Zoro Homepage

Finger Safe Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # OPM-1038RC

  • Zoro # G3345693


product price: $513.99
/ea
Free Shipping & Returns

Key Features

UL Class
CC
Series
OPM-1038
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPM-1038RC
Zoro #
G3345693
UPC #
051712797238
Country of Origin
Mexico

Dimensions

Length
3.61 in
Width
3.60 in
Height
3-3/4 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Length
3.61 in
Wire Size - Minimum
18 AWG
For Fuse Diameter
13/32 in
For Fuse Length
1 1/2 in
Overall Height
3.75 in
Overall Width
1.5 in
Wire Size
18 to 8 AWG

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Series OPM-1038, Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 8 AWG, Mounting Style DIN Rail, Panel, Body Material Thermoplastic, Connector Type Box Lug, Height 3.75 in, Width 1.5 in, Length 3.61 in, Features Communication Feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.