Finger Safe Fuse Block, CC UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-CCM-QC
Zoro # G0464077
product price: $27.69
/eaKey Features
UL Class
CC
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVRI-CCM-QC
Zoro #
G0464077
UPC #
-
Country of Origin
China
Dimensions
Height
3.70 in
Length
0.80 in
Width
1.60 in
Overall Width
1.6 in
Overall Height
3.7 in
Overall Length
0.8 in
Details
Item
Finger Safe Fuse Block
UL Class
CC
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Visual Indication
Indicating
Fuse Block Design
Covered
Standards
CSA Certified, IP20 Finger Safe, REACH, RoHS, UL Listed
For Fuse Class
CC, Midget
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Compatible Series
BCM, BMM
Current - Maximum
30 A
Description
CVR Fuse Block Covers, 0 to 30 A, 600 V AC, For Fuse Class CC, Midget, Indicating, For Use With Bussmann Blocks with Quick-Connect Terminals, Length 0.8 in, Width 1.6 in, Height 3.7 in, Standards CSA Certified, IP20 Finger Safe, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.