Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CVR-RH-60030
Zoro # G0464731
product price: $24.19
/eaKey Features
UL Class
H; K
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVR-RH-60030
Zoro #
G0464731
UPC #
-
Country of Origin
China
Dimensions
Length
1.20 in
Height
7.20 in
Width
2.30 in
Overall Length
1.2 in
Overall Height
7.2 in
Overall Width
2.3 in
Details
Item
Open Fuse Block Cover
UL Class
H; K
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Fuse Block Design
Covered
Standards
CSA Certified, REACH, RoHS, UL Listed
For Fuse Class
H, RK1, RK5
Weight
.5 LB
AC Voltage Rating
600 V AC
Compatible Series
HM, RM
Current - Minimum
0 A
Current - Maximum
30 A
Description
CVR Fuse Block Covers, 0 to 30 A, 600 V AC, For Fuse Class H, RK1, RK5, Non-Indicating, For Use With Most Brands of Fuse Blocks, Length 1.2 in, Width 2.3 in, Height 7.2 in, Standards CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.