Eaton Bussmann

Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating


product price: $27.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class J
  • Amp Range 70 to 100A
  • Voltage Rating 600V AC/DC
  • Mounting Style Snap-On
  • Visual Indication Non-Indicating
See all product information

Product Information

Dimensions

Width 2 in
Length 8.80 in
Height 2.90 in

Details

Item Open Fuse Block Cover
UL Class J
Amp Range 70 to 100A
Voltage Rating 600V AC/DC
Mounting Style Snap-On
Visual Indication Non-Indicating
Fuse Block Design Covered
For Use With JM60100-1CR, JM60100-2CR, JM60100-3CR
For Fuse Class J
Standards CSA Certified, UL Listed
Fuse UL Class J
Weight .117 LB
Max. Voltage 600V AC/DC
Max. Amps 100A

Description

CVR Fuse Block Covers, 61 to 100 A, 600V AC, For Fuse Class J, Nonindicating, For Use With JM60100-1CR, JM60100-2CR, JM60100-3CR, Length 8.8 in, Width 2.0 in, Height 2.9 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.