Zoro Homepage

Open Fuse Block, 0 to 30A Amp Range, 300V AC/DC Volt Rating, 1 Poles, Screw

  • Mfr # S-8301-1-R

  • Zoro # G3101244


product price: $7.99
/ea

Key Features

Series
S-8000
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
300V AC/DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-8301-1-R
Zoro #
G3101244
UPC #
051712548991
Country of Origin
Mexico

Dimensions

Width
1/2 in
Height
0.56 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Length
2.19 in
Overall Height
0.56 in
For Fuse Length
1 1/4 in
Overall Width
0.5 in
Wire Size - Maximum
10 AWG
Wire Size - Minimum
22 AWG
For Fuse Diameter
1/4 in
Overall Length
2.19 in

Details

Item
Open Fuse Block
Series
S-8000
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
300V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
G
For Fuse Series
ABC, AGC, AGX, MDA, MDL, MDM, MDQ, TFF, TFL, TGH
Fuse Type
Glass and Ceramic
Standards
CSA Certified, UL Recognized
Fits Fuse Type
Glass and Ceramic
Wire Range
22 AWG to 10 AWG
Fits Fuse Block Style
Non-Rejection
Current - Maximum
30 A
Current - Minimum
0 A
AC Voltage Rating
300 V AC
DC Voltage Rating
300 V DC

Description

Fuse Block, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 30 A, Number of Poles 1, 300V AC/DC, For Fuse Size 1 1/4 in L x 1/4 in dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Series S-8000, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 22 to 10 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Screw, Height 0.56 in, Width 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.