Eaton Bussmann

Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating


product price: $37.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class H; K5
  • Series HM
  • Number of Poles 2
  • Amp Range 0 to 30A
  • Voltage Rating 250V AC/DC
See all product information

Product Information

Dimensions

Length 3.20 in
Width 2 in
Height 2 in
For Fuse Size 2 in L x 9/16 in dia

Details

Item Open Fuse Block
UL Class H; K5
Series HM
Number of Poles 2
Amp Range 0 to 30A
Voltage Rating 250V AC/DC
Connector Type Box Lug
Mounting Style Bolt-Down; DIN Rail
Visual Indication Non-Indicating
Spring Reinforced Clip Yes
Wire Range 14 AWG to 2 AWG
Fuse Block Design Open
Body Material Thermoplastic
Standards CE, CSA Certified, REACH, RoHS, UL Listed
Fuse Type Industrial
Fuse Holder Code H
Fuse UL Class H, K5
For Fuse Series NON
Fits Fuse Type Industrial
Short Circuit Current (KA) 10kA
Weight .1 LB
Max. Voltage 250V AC/DC
Fits Fuse Block Style Non-Rejection
Max. Amps 30A
For Fuse Class H, K

Description

Fuse Block, Fits Fuse Type Industrial, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 2, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series HM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 2 AWG (Cu), 8 to 2 AWG (Al), Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2 in, Width 2 in, Length 3.2 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.