Open Fuse Block, 70 to 100A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # RM60100-1CR

  • Zoro # G5125382


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
RM
Number of Poles
1
Amp Range
70 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM60100-1CR
Zoro #
G5125382
UPC #
051712391214
Country of Origin
Mexico

Dimensions

Length
9.20 in
Width
2 in
Height
2.80 in
For Fuse Size
5-7/8 in L x 1-1/16 in dia
Overall Height
2.8 in
For Fuse Diameter
1 1/8 in
Overall Width
2 in
Overall Length
9.2 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
1/0 AWG
For Fuse Length
7 7/8 in
Wire Size
14 to 1/0 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
RM
Number of Poles
1
Amp Range
70 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Holder Code
R
Standards
CSA Certified, UL Listed
Features
Built-In Lockout/Tagout
Fuse Type
Industrial
For Fuse Series
FRN, FRS, KTN-R, KTS-R, LPN, LPS
Wire Range
3 AWG to 1 AWG, 3 AWG to 1/0 AWG, 6 AWG to 4 AWG
Fits Fuse Type
Class R
Weight
.65 lb
Fits Fuse Block Style
Rejection
DC Voltage Rating
300 V DC
Current - Maximum
100 A
Current - Minimum
61 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 61 to 100 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 5 7/8 in L x 1 1/16 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 1/0 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 2 in, Length 9.2 in, Features Built-In Lockout/Tagout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.