Zoro Homepage

Open Fuse Block, 70 to 100A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # JM60100-3CR

  • Zoro # G0690475


product price: $173.99
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
JM
Number of Poles
3
Amp Range
70 to 100A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM60100-3CR
Zoro #
G0690475
UPC #
051712391269
Country of Origin
Mexico

Dimensions

Width
6 in
Length
7.81 in
Height
2.80 in
For Fuse Size
4-5/8 in L x 1-1/8 in dia
Overall Length
7.81 in
Wire Size - Minimum
14 AWG
Overall Width
6 in
For Fuse Length
4 5/8 in
Wire Size - Maximum
1 AWG
Overall Height
2.8 in
For Fuse Diameter
3/4 in
Wire Size
14 to 1 AWG

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 61 to 100 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 4 5/8 in L x 1 1/8 in dia, Compatible Fuse Series A4J; AJT; DFJ; HSJ; JKS; JLS; JTD; JTD-ID; LDFJ; LPJ; LPJ-I, Series JM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 1 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 6 in, Length 7.81 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.