Open Fuse Block, 101 to 200A Amp Range, 300V AC/DC Volt Rating, 1 Poles, Box Lug
Mfr # T30200-1C
Zoro # G3307972
product price: $215.99
/ea
Free Shipping & Returns
Key Features
UL Class
T
Series
T300
Voltage Rating
300V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30200-1C
Zoro #
G3307972
UPC #
051712149754
Country of Origin
Mexico
Dimensions
Length
6 in
Width
2-1/4 in
Height
3.06 in
For Fuse Size
3-1/16 in L x 1-1/4 in dia, 3-1/16 in L x 1-5/8 in dia
Overall Height
3.06 in
Wire Size - Minimum
6 AWG
Wire Size - Maximum
250 kcmil
Overall Length
6 in
For Fuse Diameter
7/8 in
Overall Width
2.25 in
For Fuse Length
2 7/16 in
Description
Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 101 to 200 A, Number of Poles 1, 300V AC/DC, For Fuse Size 3 1/16 in L x 1 1/4 in dia, 3 1/16 in L x 1 5/8 in dia, Compatible Fuse Series A3T, JJN, JLLN, TJN, Series T, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Box Lug, Height 3.06 in, Width 2.25 in, Length 6 in, Features Space Saver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.