Open Fuse Block, 110 to 200A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # RM25200-3CR
Zoro # G8985426
product price: $642.99
/ea
Free Shipping & Returns
Key Features
UL Class
R
Series
RM
Number of Poles
3
Amp Range
110 to 200A
Connector Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM25200-3CR
Zoro #
G8985426
UPC #
051712387354
Country of Origin
Mexico
Dimensions
Height
3.80 in
Length
8.70 in
Width
8 in
For Fuse Size
7-1/8 in L x 1-9/16 in dia
Overall Height
3.8 in
For Fuse Length
7 1/8 in
For Fuse Diameter
1 9/16 in
Wire Size - Maximum
250 kcmil
Wire Size - Minimum
6 AWG
Overall Width
8 in
Overall Length
8.7 in
Wire Size
6 AWG to 250 MCM
Description
Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 101 to 200 A, Number of Poles 3, 250V AC/DC, For Fuse Size 7 1/8 in L x 1 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.8 in, Width 8 in, Length 8.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.