Open Fuse Block, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # RM60200-3CR
Zoro # G8985444
product price: $657.99
/ea
Free Shipping & Returns
Key Features
UL Class
R
Series
RM
Number of Poles
3
Amp Range
110 to 200A
Connector Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM60200-3CR
Zoro #
G8985444
UPC #
051712387385
Country of Origin
Mexico
Dimensions
Length
11.20 in
Height
3.80 in
Width
2.61 in
For Fuse Size
7-1/8 in L x 1-9/16 in dia
Overall Length
7.75 in
For Fuse Length
9 5/8 in
Wire Size - Maximum
250 kcmil
Overall Height
1.5 in
Wire Size - Minimum
6 AWG
Overall Width
3.65 in
For Fuse Diameter
1 5/8 in
Wire Size
6 AWG to 250 MCM
Description
Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 101 to 200 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 7 1/8 in L x 1 9/16 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 1.5 in, Width 3.65 in, Length 7.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.