Zoro Homepage

Open Fuse Block, 225 to 400A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # JM60400-2CR

  • Zoro # G2590421


product price: $759.99
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
JM
Number of Poles
2
Amp Range
225 to 400A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM60400-2CR
Zoro #
G2590421
UPC #
051712387040
Country of Origin
Mexico

Dimensions

Height
4.80 in
Length
10.11 in
Width
7.27 in
For Fuse Size
7-1/8 in L x 2-1/8 in dia, 7-1/8 in L x 2 in dia
Overall Length
10.11 in
Wire Size - Minimum
4 AWG
For Fuse Diameter
1 5/8 in
Overall Width
7.27 in
Wire Size - Maximum
600 kcmil
For Fuse Length
7 1/8 in
Overall Height
4.8 in
Wire Size
4 AWG to 600 MCM

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 201 to 400 A, Number of Poles 2, 600V AC/300V DC, For Fuse Size 7 1/8 in L x 2 1/8 in dia, 7 1/8 in L x 2 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 7.27 in, Length 10.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.