Open Fuse Block, 225 to 400A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # RM25400-3CR
Zoro # G2590598
product price: $1,728.99
/ea
Free Shipping & Returns
Key Features
UL Class
R
Series
RM
Number of Poles
3
Amp Range
225 to 400A
Connector Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM25400-3CR
Zoro #
G2590598
UPC #
051712386999
Country of Origin
Mexico
Dimensions
Width
10.91 in
Length
10.11 in
Height
4.80 in
For Fuse Size
8-5/8 in L x 2-3/8 in dia
Overall Height
4.8 in
Wire Size - Maximum
600 kcmil
Overall Width
10.91 in
For Fuse Diameter
2 3/8 in
Wire Size - Minimum
4 AWG
For Fuse Length
8 5/8 in
Overall Length
10.11 in
Wire Size
4 AWG to 600 MCM
Description
Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 201 to 400 A, Number of Poles 3, 250V AC/DC, For Fuse Size 8 5/8 in L x 2 3/8 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 10.91 in, Length 10.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.