Open Fuse Block, 225 to 400A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # RM60400-3CR
Zoro # G8985453
product price: $1,637.99
/ea
Free Shipping & Returns
Key Features
UL Class
R
Series
RM
Number of Poles
3
Amp Range
225 to 400A
Connector Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM60400-3CR
Zoro #
G8985453
UPC #
051712387026
Country of Origin
Mexico
Dimensions
Length
9-1/2 in
Height
4.80 in
Width
11 in
For Fuse Size
8-5/8 in L x 2-3/8 in dia
Wire Size - Minimum
4 AWG
Overall Height
4.8 in
For Fuse Diameter
2 11/32 in
Wire Size - Maximum
600 kcmil
For Fuse Length
11 5/8 in
Overall Width
11 in
Overall Length
9.5 in
Wire Size
4 AWG to 600 MCM
Description
Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 201 to 400 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 8 5/8 in L x 2 3/8 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 600 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 4.8 in, Width 11 in, Length 9.5 in, Features Short Circuit and Overload Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.