Zoro Homepage

Open Fuse Block, 450 to 600A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # JM60600-2CR

  • Zoro # G3446497


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
JM
Number of Poles
2
Amp Range
450 to 600A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM60600-2CR
Zoro #
G3446497
UPC #
051712391108
Country of Origin
Mexico

Dimensions

Width
9-1/2 in
Length
9.30 in
Height
6 in
For Fuse Size
8 in L x 2-1/2 in dia, 8 in L x 2-19/32 in dia
For Fuse Length
8 in
Overall Length
9.3 in
Wire Size - Minimum
4 AWG
Wire Size - Maximum
500 kcmil
Overall Height
6 in
Overall Width
9.5 in
For Fuse Diameter
2 in

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 401 to 600 A, Number of Poles 2, 600V AC/300V DC, For Fuse Size 8 in L x 2 1/2 in dia, 8 in L x 2 19/32 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 4 AWG to 500 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 6 in, Width 9.5 in, Length 9.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.