Open Fuse Block, 450 to 600A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # RM60600-3CR
Zoro # G8985462
product price: $2,387.99
/ea
Free Shipping & Returns
Key Features
UL Class
R
Series
RM
Number of Poles
3
Amp Range
450 to 600A
Connector Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM60600-3CR
Zoro #
G8985462
UPC #
051712391085
Country of Origin
Mexico
Dimensions
Width
14.79 in
Length
15.11 in
Height
6 in
For Fuse Size
10-3/8 in L x 2-7/8 in dia
Overall Width
14.79 in
Wire Size - Minimum
4 AWG
For Fuse Diameter
2 7/8 in
Overall Height
6 in
For Fuse Length
13 3/8 in
Wire Size - Maximum
500 kcmil
Overall Length
15.11 in
Description
Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 401 to 600 A, Number of Poles 3, 600V AC/300V DC, For Fuse Size 10 3/8 in L x 2 7/8 in dia, Compatible Fuse Series A6D-R; A6K-R; FRS-R; KLSR; KTS-R; KWS-R; LLSRK; LPS-RK; TRS-R, Series RM, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 4 AWG to 500 MCM, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 6 in, Width 14.79 in, Length 15.11 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.