This item is Discontinued.

Eaton Bussmann Fuse Block, H UL Class, 2 Poles, Pressure Plate BM6032PQ

Fuse Block, H UL Class, 2 Poles, Pressure Plate (Discontinued)

  • Mfr # BM6032PQ
  • Zoro # G1691812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM6032PQ
Zoro #
G1691812
UPC #
051712137348
Country of Origin
Mexico

Dimensions

Width
1.63"
Length
3.00"
Height
1.21"
Wire Size
14 to 10 AWG
Length (Straight Wireway)
3.00 in

Details

Item
Fuse Block
Series
BM
Number of Poles
2
Connector Type
Pressure Plate
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Holder Code
D
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Type
Industrial
For Fuse Series
KTK, FNM, FNQ, BAF, BAN, AGU
Fuse UL Class
H
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
Not Rated
Fuse Block or Holder AC Voltage Rating
600VAC
Indicating / Nonindicating
Nonindicating

Description

Fuse Block, Fuse UL Class H, Number of Poles 2, Series BM, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Pressure Plate, Height 1.21 In., Width 1.63 In., Length 3.00 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.