Eaton Bussmann

Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating


product price: $48.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class R
  • Series RM
  • Number of Poles 3
  • Amp Range 0 to 30A
  • Voltage Rating 250V AC/DC
See all product information

Product Information

Dimensions

Length 3.20 in
Width 2.90 in
Height 2 in
For Fuse Size 2 in L x 9/16 in dia

Details

Item Open Fuse Block
UL Class R
Series RM
Number of Poles 3
Amp Range 0 to 30A
Voltage Rating 250V AC/DC
Connector Type Pressure Plate
Mounting Style Bolt-Down; DIN Rail
Visual Indication Non-Indicating
Wire Range 18 AWG to 10 AWG
Fuse Block Design Open
Body Material Thermoplastic
Fuse Type Industrial
Standards CE, CSA Certified, REACH, RoHS, UL Listed
For Fuse Series FRN, FRS, KTN-R, KTS-R, KWN-R, LPN, LPS
Fuse UL Class R
Fuse Holder Code H
Fits Fuse Type Industrial
Weight 4.48 lb
Max. Voltage 250V AC/DC
Max. Amps 30A
Fits Fuse Block Style Rejection
For Fuse Class R

Description

Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 0 to 30 A, Number of Poles 3, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2 in, Width 2.9 in, Length 3.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.