Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finger Safe Fuse Block, 0 to 30A Amp Range, 600V AC Volt Rating, 3 Poles, Screw

  • Mfr # OPM-NG-SC3

  • Zoro # G4821385


product price: $195.99
/ea
Free Shipping & Returns

Key Features

UL Class
CC
Series
OPM-NG
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPM-NG-SC3
Zoro #
G4821385
UPC #
051712674171
Country of Origin
Mexico

Dimensions

Length
3.30 in
Width
1.80 in
Height
4.20 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Height
2.6 in
For Fuse Length
1 1/2 in
For Fuse Diameter
13/32 in
Overall Width
1.8 in
Overall Length
3.3 in
Wire Size
10 to 8 AWG, 18 to 12 AWG

Details

Item
Finger Safe Fuse Block
UL Class
CC
Series
OPM-NG
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC
Connector Type
Screw
Mounting Style
DIN-Rail; Panel
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
For Fuse Series
FNQ-R, KTK-R, LP-CC
Standards
CE, CSA Certified, UL Listed
Features
Touch Safe for Class CC
Fuse Type
Industrial
Fits Fuse Type
Class CC
Wire Range
10 AWG to 8 AWG, 18 AWG to 12 AWG
Includes Communication Feature
No
Includes Auxiliary Contact
No
Max. Operating Temp.
65 deg C
Weight
.423 LB
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Rejection
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 3, 600V AC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR; ATMR; ATQR; CCMR; FNQ-R; KLDR; KLKR; KTK-R; LP-CC, Series OPM-NG, Non-Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 10 to 8 AWG, 18 to 12 AWG, Mounting Style DIN Rail, Panel, Body Material Thermoplastic, Connector Type Screw, Height 2.6 in, Width 1.8 in, Length 3.3 in, Standards CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.